Clamping toolholder DDJNR 93°, for indexable inserts DN.., right-hand, Shank / insert size: 25/15mm

Article no.: 250608 25/15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
67 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 15 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder DDJNR/L 2525M15
suitable indexable insert DN.. 1506..
Functional width L4 32 mm
Head length L1 36 mm
Overall length L 150 mm
Shim 259031 28
Shim screw 259025 10
Spring 259045 1
Clamp, screw, spring 259035 2
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 250608 25/15
EAN / GTIN 4045197650450
Manufacturer number 250608 25/15
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart