CNMM 190616 CA025P

Article no.: 250504 CA025P
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
41 pieces in stock

Product details

Technical Data

ISO code indexable insert CNMM 190616
Corner radius 1.6 mm
Grade CA025P
Tool material Carbide
Coating CVD
Main application P
Cutting conditions slightly interrupted
Chip breaker PX
Cutting depth ap 1 mm - 11 mm
Feed f 0.25 mm/rev. - 0.9 mm/rev.
Cutting speed vc main application 70 m/min - 420 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250504 CA025P
EAN / GTIN 4960664863822
Manufacturer number TMH00142

Application Table

continuous
 
irregular
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart