CNMG 160616 HB7130-2

Article no.: 250338 HB7130-2
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    23,05 € / Piece
  • from 10 Piece
    19,21 € / Piece
on request
In stock
393 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CNMG 160616
    Corner radius 1.6 mm
    Grade HB7130-2
    Tool material Carbide
    Coating coated
    Main application M
    Cutting conditions slightly interrupted
    Chip breaker VG
    Cutting depth ap 1.5 mm - 6 mm
    Feed f 0.25 mm/rev. - 0.6 mm/rev.
    Cutting speed vc main application 60 m/min - 220 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Roughing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 250338 HB7130-2
    EAN / GTIN 4067263290643
    Manufacturer number 250338 HB7130-2

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart