{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120408 | |
Corner radius | 0.8 mm | |
Grade | CA315 | |
Tool material | Carbide | |
Coating | coated | |
Main application | O | |
Cutting conditions | slightly interrupted | |
Chip breaker | KG | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.15 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 150 m/min - 350 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250212 CA315 | |
EAN / GTIN | 4960664798476 |
This article |
Recommendations |
|
---|---|---|
CNMG 120408, Grade: CA315
on request
In stock
93 pieces in stock
from
1
Pieces
€17.25
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€14.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
469 pieces in stock
from
1
Pieces
€12.28
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€10.24
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | coated | TiCN |
Finishing/roughing assignment | Finishing | Skrubbearbejdning-sletbearbejdning |
Cutting conditions | slightly interrupted | slightly interrupted |
Grade | CA315 | HB7210-1 |
Feed f | 0.15 mm/rev. - 0.5 mm/rev. | 0.3 mm/rev. - 0.7 mm/rev. |
Cutting speed vc main application | 150 m/min - 350 m/min | 100 m/min - 450 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning |