CNMG 120408 HB7415-1

Article no.: 250158 HB7415-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    12,08 € / Piece
  • from 10 Piece
    10,06 € / Piece
on request
In stock
849 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CNNG 120408
    Corner radius 0.8 mm
    Grade HB7415-1
    Tool material Carbide
    Main application S
    Cutting conditions continuous
    Chip breaker TIM
    Tolerance M
    Cutting depth ap 0.5 mm - 4 mm
    Feed f 0.1 mm/rev. - 0.3 mm/rev.
    Cutting speed vc main application 40 m/min - 90 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 250158 HB7415-1
    EAN / GTIN 4062406734893
    Manufacturer number 250158 HB7415-1

    Application Table

    continuous
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart