{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 25 mm | |
Insert size | 12 mm | |
Application type | right-hand | |
Boring depth up to | 3×D | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | A25T PCKNR/L12 | |
Setting angle κ | 75 degrees | |
suitable indexable insert | CN.. 1204.. | |
Minimum pre-drill ⌀ Dmin | 32 mm | |
Centre offset L3 | 17 mm | |
Clamping height L2 | 23 mm | |
Overall length L | 300 mm | |
Shim | 259031 2 | |
Lever | 259015 2 | |
Lever screw | 259018 8 | |
Shim pins pack | 259044 2 | |
Shim punches pack | 259047 2 | |
Application | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 250042 25/12 | |
EAN / GTIN | 4045197710970 | |
Manufacturer number | 250042 25/12 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |