Boring bar, steel, left-hand, Shank ⌀ / insert size: 25/09mm

Article no.: 250037 25/09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 25 mm
Insert size 9 mm
Application type left-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A25R PCLNR/L09
Setting angle κ 95 degrees
suitable indexable insert CN.. 09T3..
Minimum pre-drill ⌀ Dmin 32 mm
Centre offset L3 17 mm
Clamping height L2 23 mm
Overall length L 200 mm
Shim 259031 27
Lever 259015 10
Lever screw 259018 12
Shim pins pack 259044 4
Shim punches pack 259047 2
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 250037 25/09
EAN / GTIN 4045197654397
Manufacturer number 250037 25/09

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart