Lever lock toolholder, left-hand, Shank / insert size: 25/12mm

Article no.: 250021 25/12
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
24 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 12 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder PCBNR/L 2525M12
suitable indexable insert CN.. 1204..
Functional width L4 32 mm
Head length L1 33 mm
Overall length L 150 mm
Shim 259031 2
Lever 259015 2
Lever screw 259018 2
Shim pins pack 259044 2
Shim punches pack 259047 2
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250021 25/12
EAN / GTIN 4045197650085
Manufacturer number 250021 25/12

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart