Lever lock toolholder, right-hand, Shank / insert size: 16/12mm

Article no.: 250018 16/12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
27 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Insert size 12 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder PCLNR/L 1616H12
suitable indexable insert CN.. 1204..
Functional width L4 20 mm
Head length L1 25 mm
Overall length L 100 mm
Shim 259031 2
Lever 259015 2
Lever screw 259018 8
Set of shim pins 259044 2
Shim punches pack 259047 2
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 250018 16/12
EAN / GTIN 4045197649942
Manufacturer number 250018 16/12
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart