KOMET® arbor 40 mm

Article no.: 239000 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
  • Shank: ABS
  • Arbor standard: DIN 69871
  • Shape: ADB
  • Balance quality G at rotational speed: G 6.3 at 8,000 rpm
  • Through-coolant: yes

Product details

Technical Data

ABS® shank ⌀ Ds 40 mm
Adapter SK 40
Shank ABS
Arbor standard DIN 69871
Shape ADB
Balance quality G at rotational speed G 6.3 at 8,000 rpm
Through-coolant yes
Overhang A 50 mm
Projection length L1 19 mm
Type of product ABS mounting

Identification numbers & Classifications

Article number 239000 40
EAN / GTIN 4047109045095
Manufacturer number A50 55140

Description

Execuţie:

  • Formă AD/B
  • Suport echilibrat la Q 6,3 la 8000 1/min.
  • Cu sistem de răcire internă.

Standard:

DIN 69871

Livrare:

Livrare completă cu şaibă de etanşare şi setul de conversie pentru forma AD.

Notă:

Alte suporturi cu prindere ABS® la cerere.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart