Plain washer

Article no.: 237523
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    External ⌀ 10 mm
    Thickness 1 mm
    Internal ⌀ 5.1 mm
    Type of product Washer

    Identification numbers & Classifications

    Article number 237523
    EAN / GTIN 4045197808646
    Manufacturer number 237523

    Description

    Standard:

    DIN 125 B.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart