{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WOEX 080404 | |
Designation | 42-000 | |
Grade | BK6115 | |
Type | GG(G) / ST900 | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.16 mm/rev. | |
Type of product | Indexable insert for drilling |
Article number | 236860 42-000 | |
Manufacturer number | W29 42000.046115 |