{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Centron® | |
Nominal ⌀ D | 34 | |
Use for drilling | Centre drilling; limited cross-drilling; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Base body size | 33 | |
Screw for base body | 239655 15IP1 | |
Centring tip size | 26 | |
ISO code indexable insert | WOEX 05T304 | |
Pack of insert screws | 239655 8IP2 (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236650 34 | |
EAN / GTIN | 4047109025660 | |
Manufacturer number | V46 50340 | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |