KOMET® indexable insert 38-010

Article no.: 236605 38-010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €25.39 / Piece
  • from 10 Piece
    €21.16 / Piece
on request
In stock
63 pieces in stock

Select article variation and quantity

Designation type W80 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 110408-01
Series KUB Pentron®
Designation 38-010
Grade BK8425
Type Uni
Tool material Carbide
Feed f in steel < 900 N/mm2 0.13 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236605 38-010
EAN / GTIN 4047109198142
Manufacturer number W80 38010.088425

Application Table

Alu plastics
N
400
Aluminium (short chipping)
N
250
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
160
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
150
GG(G)
K
140
Uni
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart