KOMET® indexable insert 44-210

Article no.: 236537 44-210
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    € 26,98 / Piece
  • from 10 Piece
    € 22,48 / Piece
on request
In stock
43 pieces in stock

Select article variation and quantity

Designation type W83 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOEX 120508
Designation 44-210
Grade BK8430
Type ST1400
Tool material Carbide
Feed f in steel < 900 N/mm2 0.25 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236537 44-210
EAN / GTIN 4047109206786
Manufacturer number W83 44210.088430

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
130
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
wet maximum
 

Description

Version:

Ground on the circumference, with rounded cutting edge and sintered chip breaker.

Note:

Application values refer to the KUB Quatron®.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart