{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 36 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Through-coolant | yes | |
Reach L1 | 144 mm | |
Overhang LA | 184 mm | |
ABS® shank ⌀ Ds | 63 mm | |
ISO code indexable insert | SOEX 120508 44-... | |
Pack of insert screws | 239652 20IP (6.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 222 mm | |
Type of product | Indexable drill |
Article number | 235507 36 | |
Manufacturer number | U14 03600 |
This article |
Recommendations |
|||
---|---|---|---|---|
KOMET KUB Quatron® indexable drill ABS® shank, 4×D, ⌀ DC m7: 36mm |
on request
In stock
4 pieces in stock
€483.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
€702.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
€504.85
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D | 4×D |
Through-coolant | yes | yes | yes | yes |
ISO code indexable insert | SOEX 120508 44-... | WOEX 05T304 | SOGX 110509 | SOMT13M510 / XOMT13M506 |
Nominal ⌀ D | 36 | 36 | 36 | 36 |
Shank | ABS | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 |
Type of product | Indexable drill | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 184 mm | 173 mm | 170 mm | 178 mm |