{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ D | 36 mm | |
Grade | TiAlN | |
Tool material | HSS E PM | |
Point angle | 132 degrees | |
for base body type | 36 | |
Feed f in steel < 900 N/mm2 | 0.43 mm/rev. | |
Feed f in stainless steel > 900 N/mm2 | 0.3 mm/rev. | |
Number of cutting edges Z | 2 | |
Number of changes/inserts | 1 | |
Coating | TiAlN | |
Type of product | Cutter insert for boring |
Article number | 232286 36 | |
EAN / GTIN | 4045197593665 | |
Manufacturer number | 232286 36 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Drill insert with pointed tip HSS-E-PM 36 mm
on request
In stock
171 pieces in stock
97,06 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
241,50 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
241,50 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
241,50 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
241,50 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
53 pieces in stock
72,68 €
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 36 | 36 | 36 | 36 | 36 | 36 |
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Number of changes/inserts | 1 | 1 | 1 | 1 | 1 | 1 |
Tool material | HSS E PM | Carbide | Carbide | Carbide | Carbide | HSS |
Grade | TiAlN | HU7810 | HB7530 | HB7630 | HB7725 | TiN |
Point angle | 132 | 135 | 135 | 135 | 135 | 132 |
Type of product | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring |