{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
⌀ D | 20 mm | |
Type | IC908 | |
Tool material | Carbide | |
Point angle | 154 degrees | |
for base body size | 20 | |
Feed f in stainless steel > 900 N/mm2 | 0.24 mm/rev. | |
Feed f in Inconel® | 0.18 mm/rev. | |
Iscar item designation | ICM 200 IC908 | |
Number of changes/inserts | 2 | |
Coating | TiAlN | |
Geometry | ICM | |
Manufacturer's designation | ICM 200 IC908 | |
Type of product | Drilling head for boring |
Article number |
231750 20
Copy |
|
EAN / GTIN |
7291075243857
Copy |
|
Manufacturer number |
5506703
Copy |