{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
⌀ D | 33 mm | |
Grade | HB7530 | |
Tool material | Carbide | |
Point angle | 135 degrees | |
for base body size | 33 | |
Feed f in steel < 900 N/mm2 | 0.46 mm/rev. | |
Semi-Standard | yes | |
Number of cutting edges Z | 2 | |
Number of changes/inserts | 1 | |
Type of product | Cutter insert for boring |
Article number | 231640 33 | |
EAN / GTIN | 4045197717962 | |
Manufacturer number | 231640 33 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HiPer-Drill cutter insert m7, HB7530, ⌀ D: 33mm
on request
In stock
64 pieces in stock
€222.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
214 pieces in stock
53,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
185,53 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
185,53 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
185,53 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
40,89 €
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 33 mm | 33 mm | 33 mm | 33 mm | 33 mm | 33 mm |
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Number of changes/inserts | 1 | 1 | 1 | 1 | 1 | 1 |
Tool material | Carbide | HSS E PM | MD | HM | MD | HSS |
Grade | HB7530 | TiAlN | HU7810 | HB7630 | HB7725 | TiN |
Point angle | 135 degrees | 132 grau | 135 grau | 135 grau | 135 grau | 132 grau |
Type of product | Cutter insert for boring | Inserto de corte para furar | Placa de corte para taladrado | Inserto de corte para furar | Placa de corte para taladrado | Placa de corte para taladrado |