HiPer-Drill base body, 12×D, ⌀ DC: 32mm

Article no.: 231620 32
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
18 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT

Availability

  • Version: 12×D
  • Shank: ISO 9766
  • Use for drilling: limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
Version 12×D
Shank ISO 9766
Use for drilling limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 32 mm - 32.99 mm
Reach L1 396 mm
Shank ⌀ Ds 32 mm
Shank length Ls 60 mm
Clamping screw 231999 20IP (7.5 Nm)
Overall length L 502 mm
Type of product Indexable drill

Identification & Classification

Article number 231620 32
EAN / GTIN 4045197688842
Manufacturer number 231620 32
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Very high feed rates and maximum performance due to optimally matched geometries and materials.
  • Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the centre bore.
  • High concentricity when assembled.
  • Shank support for optimum stability in operation.

Polished flutes.

Application:

For stationary and rotating use. For holes up to IT9 accuracy.

Note:

Further sizes up to ⌀ 50.99 mm available on request.
The insert screw must be replaced after every fifth change of cutter insert.
For process reliability when using the drill, initial pilot drilling to 1.5×D with the drill No. 231600 with the same cutter insert size and type is necessary. The generation of a pilot hole improves process reliability.
Clamp in a hydraulic chuck (such as No. 302026 size 20) for optimum radial run-out.
For optimum stability, clamp the drill so the overhang is as short as possible.
Reduce feed rates f by 10 % and vc values by 40 %.
For process reliability when using the drill, initial pilot drilling to 1.5×D with the drill No. 231600 with the same cutter insert size and type is necessary. The generation of a pilot hole improves process reliability.

Warning:

Bestimmungsgemäße Verwendung
  • Für stehenden und rotierenden Einsatz.
  • Für mittelgroße Bohrungen bis Genauigkeit IT9, rechtsschneidend.
  • Ausschließlich mit KSS-Emulsion zur Innenkühlung verwenden.
  • Vor Verwendung Pilotbohrung zur Erhöhung der Prozesssicherheit durchführen.
  • Nur mit Schneideinsatz Nr. 231630231690, Spannschraube Nr. 231999 verwenden.
  • Spannschraube mit auf Bohrer eingraviertem Drehmoment festziehen.
  • Für den industriellen Gebrauch.
  • Nur in technisch einwandfreiem und betriebssicherem Zustand verwenden.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart