{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 16 | |
Grade | HB7525 | |
Tool material | Carbide | |
X | 3.25 mm | |
Y | 1.5 mm | |
Z | 3 mm | |
Radius R | 1.5 mm | |
S | 3.97 mm | |
L | 11.11 mm | |
Type of product | Indexable insert for drilling |
Article number | 231525 16/1,5 | |
Manufacturer number | 231525 16/1,5 |