{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 8IP | |
Thread | M3 | |
Length L | 7 mm | |
Tightening torque | 1.8 Nm | |
Type of product | Screw |
Article number | 229913 | |
EAN / GTIN | 5672404 | |
Manufacturer number | 5672404 |
This article |
Recommendations |
||
---|---|---|---|
Clamping screw
on request
In stock
7 pieces in stock
€5.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
884 pieces in stock
€7.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
124 pieces in stock
€15.99
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive | 8IP | 6IP | 8IP |
Tightening torque | 1.8 Nm | 1.2 Nm | 1.2 Nm |
Thread | M3 | M3 | M3 |
Length L | 7 mm | 4 mm | 7.8 mm |
Type of product | Screw | Screw | Screw |