BDMT 170416 ER-JT ST1400

Article no.: 227539 ST1400
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert BDMT 170416 ER-JT
Type ST1400
Corner radius 1.6 mm
Grade PR1225
Tool material Carbide
Feed fz per tooth 0.09 − 0.22 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 227539 ST1400
EAN / GTIN 4960664609499
Manufacturer number TKB00407

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
180
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D.
Exactly 90° up to ap = 9 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


BDMT 170416 ER-JT  ST1400

BDMT 170416 ER-JT ST1400

on request
Subsequent delivery
0 pieces in stock
€19.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
490 pieces in stock
from 1  Pieces
€17.11
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€14.26
plus VAT at the current rate Prices plus delivery costs
Corner radius 1.6 1.6
ISO code indexable insert BDMT 170416 ER-JT APMT 133516 SR
Tool material Carbide Carbide
Grade PR1225 HB7510
Type ST1400 ST1400
Feed fz per tooth 0.09 − 0.22 0.15
Type of product Indexable insert for milling Indexable insert for milling

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart