Indexable milling cutter 90° MEC17 50/4L mm

Article no.: 227500 50/4L
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 50 mm
Number of cutting edges Z 4
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 15.7 mm
Overhang L1 50 mm
Overall length Ltot 150 mm
Shank ⌀ Ds h6 32 mm
⌀ D3 43 mm
Circular interpolation milling ⌀ Dmin 93 mm
Circular interpolation milling ⌀ Dmax 98 mm
Ramping angle αmax 0.34 degrees
Ramping length L for αmax 41.6 mm
suitable indexable insert BDMT 170408
Insert screw 229709 (T15; 3.5 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 227500 50/4L
EAN / GTIN 4960664460977
Manufacturer number THN03265

Description

Version:

Long cutting edges permit exceptionally large cutting depths.
Small number of cutting edges.

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart