Indexable milling cutter 90° MEC11T, Plain shank, ⌀ D / number of teeth Z: 20/3mm

Article no.: 227300 20/3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
4 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT

Availability

  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Number of cutting edges Z 3
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 10 mm
Overhang L1 30 mm
Overall length Ltot 110 mm
Shank ⌀ Ds h6 20 mm
⌀ D3 14 mm
Circular interpolation milling ⌀ Dmin 34 mm
Circular interpolation milling ⌀ Dmax 38 mm
Ramping angle αmax 0.88 degrees
Ramping length L for αmax 13 mm
suitable indexable insert BD.. 11T3
Insert screw 229708 (T8; 1.2 Nm)
Type of product End / face mill

Identification & Classification

Article number 227300 20/3
EAN / GTIN 4960664396078
Manufacturer number THN03167
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

MEC11T mill type with higher stability due to lower number of cutters than MECX. This enables higher feed rates per cutter.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart