{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI3MILL | |
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 8 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Plunging; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
⌀ D3 | 95.6 mm | |
Circular interpolation milling ⌀ Dmin | 195 mm | |
Circular interpolation milling ⌀ Dmax | 199 mm | |
Circular interpolation milling ap | 3.6 mm | |
Ramping angle αmax | 0.7 degrees | |
Ramping length L for αmax | 1,072.2 mm | |
suitable indexable insert | TD..1505.. | |
Manufacturer's designation | HM390 FTD D100-8-32-15 | |
Type of product | End / face mill |
Article number | 226490 100/8 | |
EAN / GTIN | 7291075313116 | |
Manufacturer number | 3106401 |
This article |
Recommendations |
|
---|---|---|
HELI3MILL shoulder mill 100/8 mm
on request
In stock
9 pieces in stock
€1,093.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
€711.85
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting bore ⌀ | 32 mm | 32 mm |
Milling application | Plunging; Ramping; Plunging | Corner milling; Circular milling; Ramping |
Cutting edge ⌀ DC | 100 mm | 100 mm |
Setting angle κ | 90 degrees | 90 degrees |
Circular interpolation milling ⌀ Dmax | 199 mm | 198 mm |
Ramping angle αmax | 0.7 degrees | 0.31 degrees |
Ramping length L for αmax | 1,072.2 mm | 91.95 mm |