WNEU 080608 EN-GL UNI

Article no.: 225630 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €36.42 / Piece
  • from 10 Piece
    €30.35 / Piece
on request
In stock
83 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNEU 080608 EN-GL
Type UNI
Corner radius 0.8 mm
Grade PR1525
Tool material Carbide
Feed fz per tooth 0.06 − 0.15 mm
Number of changes/inserts 6
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 225630 UNI
EAN / GTIN 4960664648979
Manufacturer number TLB09313

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
150
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

MEGACOAT-coated indexable inserts with 6 edges − due to double-sided version. The high axial rake angle up to a maximum of 13° significantly reduces the cutting force.
Ground version for significantly better surface quality.

Application:

The GL geometry is suitable for good surface finishes thanks to the ground version and flat cutting edge.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart