LOMU...04ER-GM, PR1525, Indexable insert size: 10

Article no.: 225220 10
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
200 pieces in stock

Select article variation and quantity

Indexable insert size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert LOMU...04ER-GM
Type ST1400
Corner radius 0.4 mm
Grade PR1525
Tool material Carbide
Feed fz per tooth 0.06 mm - 0.25 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 225220 10
EAN / GTIN 4960664674794
Manufacturer number TLB04340

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
150
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

MEGACOAT-coated indexable inserts with 4 edges − due to double-sided version. The high axial rake angle up to a maximum of 10° significantly reduces the cutting force.

Note:

Standard application values for ae=0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart