SYHU 0704ADN ST900

Article no.: 222511 ST900
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
390 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series DOVEIQMILL
    ISO code indexable insert SYHU 0704ADN
    Corner radius 0.8 mm
    Grade IC830
    Tool material Carbide
    Feed fz per tooth 0.2 mm
    Number of changes/inserts 8
    Geometry ADN
    Insert thickness E 4.76 mm
    Manufacturer's designation IQ845 SYHU 0704ADN IC830
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 222511 ST900
    EAN / GTIN 7291075311747
    Manufacturer number 5607373

    Application Table

    Steel < 500 N/mm²
    P
    200
    Steel < 750 N/mm²
    P
    170
    Steel < 900 N/mm²
    P
    160
    Steel < 1100 N/mm²
    P
    140
    Steel < 1400 N/mm²
    P
    130
    wet maximum
     
    dry
     

    Description

    Version:

    Double-sided indexable insert with 8 cutting edges. Large flat chamfer for high surface qualities. Positive rake angle for optimum chip breaking.

    Note:

    Standard application values for ae = 0.6 to 1.0×D / ap max = 4.6 mm.
    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart