Saw blades PolySAW-G Width ap = 1 mm 40 mm

Article no.: 218222 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 40 mm
Coating TiAlN
Type of toolholder 11/18
Number of cutting edges Z 20
Insert width E 6 mm
Engagement depth ae max per cut 10.5 mm
Feed fz 0.02 mm
Material Solid carbide
Shank with bore
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 218222 40
EAN / GTIN 2050001736963
Manufacturer number 179694

Application Table

Alu plastics
N
600
Aluminium (short chipping)
N
500
Alu > 10% Si
N
400
wet maximum
 
dry
 

Description

Version:

For parting off, sawing, and slitting.
PolySAW-G permits cutting to the full depth.

Note:

Standard application values for ae max.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart