Thread milling insert for internal threads 60° 2,5-4,0 mm

Article no.: 218122 2,5-4,0
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Flank angle: 60
  • Cutting direction: right-hand and left-hand

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 2.5 mm - 4 mm
Grade HB7720
Tool material Carbide
Flank angle 60 degrees
Insert size 11 mm
Feed fz in steel < 1100 N/mm2 0.1 mm
Feed fz in INOX < 900 N/mm2 0.03 mm
Coating TiCN
Internal/external application Internal
suitable for threads M30×2.5; M30×3
Number of cutting edges Z 1
Cutting direction right-hand and left-hand
Full profile no
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 218122 2,5-4,0
EAN / GTIN 4062406245306
Manufacturer number 218122 2,5-4,0

Application Table

Alu plastics
N
140
Aluminium (short chipping)
N
120
Alu > 10% Si
N
80
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
70
CuZn
N
120
Uni
 
wet maximum
 

Description

Version:

Insert size 11.

Application:

For metric internal threads with 60° flank to DIN / ISO R 262 (DIN 13).

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart