{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HB7720 | |
Tool material | Carbide | |
Width of the thread recess | 2,2 mm | |
Depth t | 1.5 mm | |
Radius R | 0.7 mm | |
⌀ D | 16 mm | |
Type | P16 | |
Number of cutting edges Z | 6 | |
Type of product | Cutter insert for circular milling |
Article number | 217273 1-1,5 | |
EAN / GTIN | 4062406119324 | |
Manufacturer number | 217273 1-1,5 |