Milling insert without profile 1,5 mm

Article no.: 217258 1,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €92.18 / Piece
  • from 3 Piece
    €76.82 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
9 pieces in stock

Product details

Technical Data

Milling width A 1.5 mm
Grade HB7720
Radius R 0.1 mm
External ⌀ D 27.7 mm
maximum cutting depth Smax 6.2 mm
Type P26
Number of cutting edges Z 6
Type of product Cutter insert for circular milling

Identification numbers & Classifications

Article number 217258 1,5
EAN / GTIN 4045197854018

Application Table

Alu plastics
N
500
Aluminium (short chipping)
N
400
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
100
Steel < 55 HRC
H
60
Steel < 60 HRC
H
45
Steel < 65 HRC
H
35
Steel < 67 HRC
H
30
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
80
GG(G)
K
180
Uni
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Milling width A (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart