{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | UNI | |
Tool material | Carbide | |
Grade | HB7525 | |
Point angle | 45 degrees | |
Corner radius Re | 0.08 mm | |
Shoulder length b | 0.4 mm | |
tmax | 2 mm | |
wmax | 2.06 mm | |
Feed f | 0.003- 0.03 mm | |
Type of product | Vendeskærsplatte til gravering og afgratning |
Article number | 217214 UNI | |
Manufacturer number | 217214 UNI |