Shoulder mill 90° 25/2 mm

Article no.: 215840 25/2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Through-coolant: yes
  • Machining strategy: MTC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application End milling
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
Number of effective inserts Zeff 2
Number of indexable inserts 3
maximum cutting depth ap max 19 mm
Overhang L1 50 mm
L2 9 mm
Overall length Ltot 110 mm
Shank ⌀ Ds h6 25 mm
suitable indexable insert AP.. 1003..
Pack of insert screws 219814 (8IP; 1.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215840 25/2
EAN / GTIN 4045197702845
Manufacturer number 215840 25/2

Description

Application:

Universal application in all materials.
  • Angle and slot milling, milling pockets, circular milling, bore milling, peripheral milling.

For drilling and for machining of slots.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.
  • Change the insert screws after longer use of the indexable inserts. Ensure the insert screws are well greased before use (e.g. with copper paste).

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart