{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
ISO code indexable insert | APMT 180531 TR | |
Type | UNI | |
Corner radius | 3.1 mm | |
Grade | HB7520 | |
Tool material | Carbide | |
Type of product | Indexable insert for milling |
Article number | 215276 UNI | |
EAN / GTIN | 4045197673558 | |
Manufacturer number | 215276 UNI |
This article |
Recommendations |
|
---|---|---|
APMT 180531 TR, HB7520, Type: UNI
on request
In stock
225 pieces in stock
from
1
Pieces
€17.66
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€14.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,413 pieces in stock
from
1
Pieces
14,22 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
11,85 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 3.1 mm | 0,2 mm |
ISO code indexable insert | APMT 180531 TR | APMT 060202 ER |
Tool material | Carbide | Carbura |
Grade | HB7520 | HB7520 |
Type | UNI | UNI |
Type of product | Indexable insert for milling | Plăcuţă amovibilă pentru frezare |