SOMT 120504 PDER INOX

Article no.: 214877 INOX
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €20.84 / Piece
  • from 10 Piece
    €17.37 / Piece
on request
In stock
432 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOMT 120504 PDER
Type INOX
Corner radius 0.4 mm
Grade HB8630
Tool material Carbide
Feed fz per tooth 0.17 mm
Number of changes/inserts 4
Insert thickness E 5.56 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214877 INOX
EAN / GTIN 4045197747921
Manufacturer number 214877 INOX

Application Table

INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
100
wet maximum
 
dry
 

Description

Version:

Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart