BGHX 15L5 PCTR, HB7635, Type: INOX

Article no.: 214545 INOX
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    €24.08 / Piece
  • from 10 Piece
    €20.07 / Piece
on request
In stock
1,203 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert BGHX 15L5 PCTR
Type INOX
Grade HB7635
Tool material Carbide
Feed fz per tooth 0.14 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214545 INOX
EAN / GTIN 4045197649478
Manufacturer number 214545 INOX

Application Table

INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
100
dry
 

Description

Version:

Precision-ground carbide indexable insert for high surface qualities when face milling.

Note:

Standard application values for ae = 1×D / ap = 3 mm, ap max = 5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart