{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 2 | |
Shank type | Weldon shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 16 mm | |
Overhang L1 | 40 mm | |
Overall length Ltot | 100 mm | |
Shank ⌀ Ds h6 | 32 mm | |
Circular interpolation milling ⌀ Dmin | 48 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Circular interpolation milling ap | 1.5 mm | |
Ramping angle αmax | 3.71 degrees | |
Ramping length L for αmax | 12.34 mm | |
suitable indexable insert | XDM.120516 | |
Setting angle κ | 11 degrees | |
Type of product | Copy mill |
Article number | 212813 32/2 | |
EAN / GTIN | 4045197939234 | |
Manufacturer number | 212813 32/2 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Power Q high feed rate indexable milling cutter 32/2 mm
on request
In stock
9 pieces in stock
€311.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
€328.90
plus VAT at the current rate
Prices plus delivery costs
|
|
Setting angle κ | 11 | 11 |
suitable indexable insert | XDM.120516 | XDM.120516 |
Shank type | Weldon shank | Plain shank |
⌀ D3 | 16 | 16 |
Circular interpolation milling ⌀ Dmin | 48 | 48 |
Circular interpolation milling ⌀ Dmax | 62 | 62 |
Type of product | Copy mill | Copy mill |