RDHX 0501 MOTN, HB7505, Type: HART

Article no.: 212185 HART
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    €10.90 / Piece
  • from 10 Piece
    €9.09 / Piece
on request
In stock
11,561 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDHX 0501 MOTN
Type HART
Grade HB7505
Tool material Carbide
Feed fz per tooth 0.08 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212185 HART
EAN / GTIN 4045197302403
Manufacturer number 212185 HART

Application Table

Steel < 500 N/mm²
P
275
Steel < 750 N/mm²
P
275
Steel < 900 N/mm²
P
250
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
125
Steel < 55 HRC
H
155
Steel < 60 HRC
H
140
Steel < 67 HRC
H
110
GG(G)
K
240
wet maximum
 
dry
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 1.1 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart