Copy mill 0° negative 66/6 mm

Article no.: 212145 66/6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling head suitable for insert shape: round
  • Milling application: Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 66 mm
Number of cutting edges Z 6
Shank type with bore
Milling head suitable for insert shape round
Milling application Circular milling; Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
⌀ D3 54 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 27 mm
Circular interpolation milling ⌀ Dmin 120 mm
Circular interpolation milling ⌀ Dmax 130 mm
Circular interpolation milling ap 2.5 mm
Ramping angle αmax 0.94 degrees
Ramping length L for αmax 50.94 mm
suitable indexable insert RD..12T3
Pack of insert screws 219805 (15IP; 3.8 Nm)
Set of retaining screws 219807 (15IP; 3.8 Nm)
Setting angle κ 15 – 27 degrees
Fz Helix 0.7
Type of product Copy mill

Identification numbers & Classifications

Article number 212145 66/6
EAN / GTIN 4045197192806
Manufacturer number 212145 66/6

Description

Version:

Milling body with irregular pitch for smooth cutting.
  • High axial run-out accuracy and concentricity
  • Stepless repositioning as the cutting edge wears.

Attention:

Retaining screws and retaining washers should not be used for inserts with positive geometry.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.
ap max = 2.5 mm.

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart