{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 42 mm | |
Number of cutting edges Z | 5 | |
Shank type | with threaded shank | |
Milling head suitable for insert shape | round | |
Milling application | Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 17 mm | |
⌀ D2 | 28.7 mm | |
⌀ D3 | 32 mm | |
Overall length Ltot | 42 mm | |
Mounting thread M | M16 | |
suitable indexable insert | RD..1003 | |
Pack of insert screws | 219804 (15IP; 3.8 Nm) | |
Type of product | Copy mill |
Article number | 212140 42/5 | |
EAN / GTIN | 4045197888914 | |
Manufacturer number | 212140 42/5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Copy mill 7° positive, with threaded shank, ⌀ D / number of teeth Z: 42/5mm
on request
In stock
9 pieces in stock
€267.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
€266.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
€354.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
€394.45
plus VAT at the current rate
Prices plus delivery costs
|
Copy and face mills, indexed, with threaded shank, ⌀ D / number of effective cutting edges Z: 42/5mm
on request
In stock
48 pieces in stock
€393.30
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 5 | 5 | 5 | 5 | 5 |
Mounting thread M | M16 | M16 | M16 | M16 | M16 |
Milling application | Circular milling; Ramping | Circular milling; Ramping | End milling; Circular milling; Ramping | Plunging; Circular milling; Plunging | Ramping; Ramping |
Overall length Ltot | 42 mm | 42 mm | 42 mm | 40 mm | 42 mm |
Through-coolant | yes | yes | yes | yes | yes |
Shank type | with threaded shank | with threaded shank | with threaded shank | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 42 mm | 42 mm | 42 mm | 42 mm | 42 mm |