Copy and face mills, indexed 42/4 mm

Article no.: 212015 42/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling head suitable for insert shape: round
  • Milling application: Circular milling; Circular milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 42 mm
Number of cutting edges Z 4
Shank type with threaded shank
Milling head suitable for insert shape round
Milling application Circular milling; Circular milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
⌀ D1 h6 17 mm
⌀ D2 28.7 mm
⌀ D3 30 mm
Overall length Ltot 42 mm
Mounting thread M M16
Circular interpolation milling ⌀ Dmin 72 mm
Circular interpolation milling ⌀ Dmax 82 mm
Circular interpolation milling ap 4 mm
Ramping angle αmax 1.79 degrees
Ramping length L for αmax 26.94 mm
suitable indexable insert RPK.1204M0T
Pack of insert screws 219878 3 (15IP; 3.8 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 212015 42/4
EAN / GTIN 4062406587567
Manufacturer number 212015 42/4

Description

Version:

The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability.

Note:

ap max = 6.0 mm.
Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.

Downloads & documents

Suitable products

Accessories

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart