Aluminium shoulder mill with thread, for indexable inserts ZD.., ⌀ D / number of effective cutting edges Z: 25/2

Article no.: 211757 25/2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
35 pieces in stock

Select article variation and quantity

⌀ D / number of effective cutting edges Z Unit price incl. VAT

Availability

  • Setting angle κ: 90
  • Milling application: Ramping; Circular milling; Plunging
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 2
Shank type with threaded shank
Setting angle κ 90 degrees
Milling application Ramping; Circular milling; Plunging
Through-coolant yes
Tool exchange PowerCard
Overall length Ltot 35 mm
⌀ D1 h6 12.5 mm
⌀ D2 21 mm
Mounting thread M M12
⌀ D3 15 mm
Circular interpolation milling ⌀ Dmin 40 mm
Circular interpolation milling ⌀ Dmax 48 mm
Circular interpolation milling ap 7.6 mm
Ramping angle αmax 6.81 degrees
Ramping length L for αmax 12.56 mm
suitable indexable insert ZDHT 1505
Set of insert screws 219878 4 (15IP)
Type of product End / face mill

Identification & Classification

Article number 211757 25/2
EAN / GTIN 4062406681852
Manufacturer number 211757 25/2
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-performance milling system for high cutting speeds. Absolutely precise insert bedding. Exceptional torsional stiffness thanks to optimised protection against centrifugal force.

Attention:

Before using the indexable insert No. 211776 ALU (r = 5.0 mm) and 211777 ALU (r = 6.0 mm), the insert seats of the carrier must be modified.

Note:

The recommended torque for fastening the clamping screws No. 219878 4 and 219878 5 is 3.2 Nm.

Warning:

Intended use
  • For work in industrial environments.
  • A coolant stream is necessary for it to function.
  • A coolant stream is necessary for it to function.
  • Modular cutters are interchangeable equipment for use in CNC milling machines.
  • Modular cutters for machining plastic or aluminium workpieces.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Do not make any unauthorised modifications.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Use only when it is technically in good condition and safe to operate.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not subject it to blows, impacts or heavy loads.
  • Only to be used in line with the intended use.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart