{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 3 mm | |
Coating | PCD | |
Tool material | PCD | |
Standard | Manufacturer’s standard | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.2×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | yes | |
Flute length Lc | 2.5 mm | |
Radius R | 1.5 mm | |
Overhang length L1 incl. recess | 9 mm | |
Recess ⌀ D1 | 2.8 mm | |
Overall length L | 60 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for side milling in GRP CRP | 0.03 mm | |
Feed fz for side milling in graphite | 0.06 mm | |
Feed fz for copy milling in GRP CRP | 0.05 mm | |
Feed fz for copy milling in graphite | 0.1 mm | |
Colour ring | black | |
Type of product | Ball-nosed slot drill |
Article number | 209655 3 | |
EAN / GTIN | 4045197513304 | |
Manufacturer number | 209655 3 |