{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 4 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 6 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 18 mm | |
Overall length L | 65 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.032 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 203620 4 | |
EAN / GTIN | 4045197764959 | |
Manufacturer number | 203620 4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Solid carbide milling cutter 4 mm
on request
In stock
258 pieces in stock
€33.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
€76.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
390 pieces in stock
€25.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
€31.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
244 pieces in stock
€79.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 2-3 weeks
0 pieces in stock
€70.38
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner chamfer angle | 90 | 90 | 90 | 90 | 90 | 90 |
Cutting width ae for milling operation | 0.05×D for side milling | 0.1×D for side milling | 0.1×D for side milling | 0.05×D for side milling | 0.1×D for side milling | Full slot cutting depth 1×D |
Colour ring | without | green | without | without | yellow | yellow |
Norm | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Cutting edge ⌀ DC | 4 | 4 | 4 | 4 | 4 | 4 |
Type | N | N | N | N | W | W |
No. of teeth Z | 6 | 7 | 6 | 6 | 5 | 5 |