{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 36 mm | |
Overhang length L1 incl. recess | 45 mm | |
Recess ⌀ D1 | 11.6 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.04 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.065 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 203009 12M | |
EAN / GTIN | 4045197657220 | |
Manufacturer number | 203009 12M |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Solid carbide milling cutter HPC 12M mm
on request
In stock
71 pieces in stock
206,43 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
686 pieces in stock
119,60 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang length L1 incl. recess | 45 | 46 |
Colour ring | blue | blue |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Tolerance nominal ⌀ | h10 | f8 |
Type | N | N |
Feed fz for side milling in INOX > 900 N/mm2 | 0.065 | 0.05 |
Shank ⌀ Ds | 12 | 12 |