{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 18 mm | |
Coating | AlCrN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HE to h6 | |
Through-coolant | no | |
Flute length Lc | 24 mm | |
Overall length L | 84 mm | |
Shank ⌀ Ds | 18 mm | |
Shank form | HB | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.09 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.15 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 201303 18 | |
EAN / GTIN | 4062406155599 | |
Manufacturer number | 201303 18 |
This article |
Recommendations |
|
---|---|---|
Solid carbide milling cutters, AlCrN, ⌀ e8 DC: 18mm |
on request
In stock
285 pieces in stock
€162.73
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | AlCrN | TiAlN |
Corner chamfer angle | 45 degrees | 45 degrees |
Overall length L | 84 mm | 92 mm |
Through-coolant | no | no |
Cutting edge ⌀ DC | 18 mm | 18 mm |
Flute length Lc | 24 mm | 32 mm |
No. of teeth Z | 2 | 4 |