Alternative article:

Roughing end mill HSS-Co8 14 mm

Article no.: 192650 14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
73 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Milling profile: NR
  • Tolerance nominal ⌀: js12
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 14 mm
    Coating TiAlN
    Tool material HSS Co 8
    Standard DIN 844 B
    Milling profile NR
    Tolerance nominal ⌀ js12
    No. of teeth Z 4
    Helix angle 30 degrees
    Direction of infeed horizontal, oblique and vertical
    Shank DIN 1835 B to h6
    Through-coolant no
    Flute length Lc 26 mm
    Overall length L 83 mm
    Shank ⌀ Ds 12 mm
    Corner chamfer width at 45° 0.6 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in steel < 750 N/mm2 0.021 mm
    Colour ring without
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 192650 14
    EAN / GTIN 4045197107565
    Manufacturer number 192650 14

    Application Table

    Aluminium (short chipping)
    N
    120
    Steel < 500 N/mm²
    P
    78
    Steel < 750 N/mm²
    P
    55
    Steel < 900 N/mm²
    P
    55
    Steel < 1100 N/mm²
    P
    29
    Steel < 1400 N/mm²
    P
    25
    INOX < 900 N/mm²
    M
    17
    INOX > 900 N/mm²
    M
    14
    GG(G)
    K
    46
    CuZn
    N
    92
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    With relief ground knuckle form profile.
    Up to size 20 with end cutting teeth profile for plunging.
    The wide teeth lands permit multiple re-grinding without losing the profile.
    Sizes 6M to 25M − MID mills: dimensions to factory standard,which is between DIN 844 stub and DIN 844 long.
    Economy version.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart