This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shell end mill N 40X32 mm

Article no.: 181750 40X32

Select article variation and quantity

⌀×width js16 (mm) Unit price incl. VAT
  • Tool material: HSS Co 5
  • Standard: DIN 1880 T1
  • Type: N
  • Tolerance nominal ⌀: js16
  • Shell end mill arbor: With drive keyway

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 40 mm
Overall height 32 mm
Coating TiAlN
Tool material HSS Co 5
Standard DIN 1880 T1
Type N
Tolerance nominal ⌀ js16
Shell end mill arbor With drive keyway
Helix angle 30 degrees
Direction of infeed horizontal and oblique
Bore ⌀ H7 16 mm
No. of teeth Z 6
Feed fz for side milling in steel < 900 N/mm2 0.07 mm
Through-coolant no
Corner chamfer angle 90 degrees
Colour ring without
Shank type with bore
Type of product Cylindrical milling cutter

Identification numbers & Classifications

Article number 181750 40X32
Manufacturer number 181750 40X32

Application Table

Steel < 500 N/mm²
P
45
Steel < 750 N/mm²
P
42
Steel < 900 N/mm²
P
28
Steel < 1100 N/mm²
P
33
INOX < 900 N/mm²
M
25
INOX > 900 N/mm²
M
20
Ti > 850 N/mm²
S
15
CuZn
N
60
Uni
 
wet maximum
 

Description

Version:

Cutting edge geometry for general use.
Eccentric relief ground.
With 30° helix and TiAlN coating.

Note:

fz for ae = 0.5×D - 1×D.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart